
Welding Blanket, Silicone Coated Fiberglass, 6 ft L., 6 ft W., 6 H., 32 oz/sq yd, Red
Mfr # 36156
Zoro # G7734845
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Protective Material
Silicone Coated Fiberglass
Width
6 ft
Thickness
0.04 in
Withstand Temp.
500° F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36156
Zoro #
G7734845
UPC #
626053608989
Country of Origin
China
Dimensions
Width
6 ft
Height
6
Thickness
0.04 in
Length
6 ft
Nominal Length (ft.)
6 ft
Details
Item
Welding Blanket
Color
Red
Protective Material
Silicone Coated Fiberglass
Withstand Temp.
500° F
Material Weight
32 oz/sq yd
Standards
ANSI/FM 4950|ANSI 4950
Material
Silicone Coated Fiberglass
Application
Welding Protection
Weight
32 oz
For Use With
Welding
Description
Jackson® Safety Wilson® Silicone Coated Fiberglass Welding Blankets are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in bulk rolls.
- •500°F working temperature
- •Resistant to oil and water
- •Durable and abrasion-resistant
- •Grommets allow easy hanging in vertical applications
- •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.