Welding Blanket, Vermiculite Coated Fiberglass, 6 ft L., 8 ft W., 1200° F Withstand Temp., Black

  • Mfr # 36318

  • Zoro # G8366681


product price:  $82.65
/ea

Key Features

Color
Black
Protective Material
Vermiculite Coated Fiberglass
Width
8 ft
Thickness
0.03 in
Withstand Temp.
1200° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36318
Zoro #
G8366681
UPC #
626053605872
Country of Origin
China

Dimensions

Width
8 ft
Thickness
0.03 in
Length
6 ft
Nominal Length (ft.)
6 ft

Details

Item
Welding Blanket
Color
Black
Protective Material
Vermiculite Coated Fiberglass
Withstand Temp.
1200° F
Standards
ANSI/FM 4950, ANSI 4950
Material
Vermiculite Coated Fiberglass

Description

Weld Blankt,VermiculiteCoat Fbrgls,6x8ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.