Welding Curtain, PVC, 4 ft L., 6 ft W., 13 oz, 150° F Withstand Temp., With Grommets, Orange

  • Mfr # 37606

  • Zoro # G8366246


product price:  $31.15
/ea

Key Features

Protective Material
PVC
Width
6 ft
Thickness
0.014 in
Withstand Temp.
150° F
With Grommet / Without Grommet
With Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37606
Zoro #
G8366246
UPC #
626053606091
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.014 in
Length
4 ft

Details

Item
Welding Curtain
Color
Orange
Protective Material
PVC
Withstand Temp.
150° F
With Grommet / Without Grommet
With Grommets
Material Weight
13 oz
Standards
NFPA 701|CA Fire Marshall
Material
PVC

Description

Weld Curtain,6x4ft,14mil,Orang See Thru

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products