Welding Curtain, PVC, 4 ft L., 6 ft W., 6 H., 13 oz, 150° F Withstand Temp., With Grommets, Gold

  • Mfr # 37607

  • Zoro # G7735098


product price:  $31.45
/ea

Key Features

Protective Material
PVC
Width
6 ft
Height
6
Thickness
0.014 in
Withstand Temp.
150° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37607
Zoro #
G7735098
UPC #
626053606107
Country of Origin
China

Dimensions

Width
6 ft
Height
6
Thickness
0.014 in
Length
4 ft
Nominal Length (ft.)
6 ft

Details

Item
Welding Curtain
Color
Gold
Protective Material
PVC
Withstand Temp.
150° F
With Grommet / Without Grommet
With Grommets
Material Weight
13 oz
Standards
NFPA 701, CA Fire Marshall
Material
PVC
Application
Welding Protection
Weight
13 oz
For Use With
Welding

Description

This welding curtain is made with durable PVC that resists tearing; The transparent material puts light back into the welding area to help increase worker productivity. Measures 6 Ft. wide x 4 Ft. high x 0.014 In. thick; Weighs 13 Oz. per square yard. Curtain includes grommets that allow easy hanging in vertical applications; Prevents sparks from escaping from a confined area. Used in majority of welding environments that use low to medium amperage; Allows better 2-way viewing between welder and bystander. All curtains meet or exceed California Fire Marshall standards or NFPA 701 requirements for flame resistance. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.