Shop WILSONPRO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/2 in. Coaxial Cable - 498.69 ft Coaxial Antenna Cable for Antenna
- Mfr # 952006
- Zoro # G613768370
product price:Â
$
1,189.99
/ea
Key Features
Material
Copper
Cable Length
498.69 ft
Cord Type
Coaxial
Features
Kink Resistant
Device Supported
Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952006
- Zoro #
- G613768370
- UPC #
- 810005964029
- Country of Origin
- United States
- Material
- Copper
- Cord Type
- Coaxial
- Item
- Antenna Cable
- Features
- Kink Resistant
- Device Supported
- Antenna
- Connector on Second End Details
- Bare Wire
- Connector on First End Details
- Bare Wire
- Connector Type on Second End
- Bare Wire
- Product Type
- Antenna Cable
- Connector Type on First End
- Bare Wire
- Compatible Devices
- Antenna
- Product Material
- Copper
Dimensions
- Cable Length
- 498.69 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.