Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ft WILSON400 Coax

  • Mfr # 952320

  • Zoro # G513768357


product price: $42.49
/ea

Key Features

Cable Length
20 ft
Cord Type
Coaxial
Connector on Second End Details
(1) N-Type Antenna - Male
Conductor Material
Copper
Connector on First End Details
(1) N-Type Antenna - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952320
Zoro #
G513768357
UPC #
813986006481
Country of Origin
United States

Dimensions

Cable Length
20 ft

Details

Cord Type
Coaxial
Connector on Second End Details
(1) N-Type Antenna - Male
Conductor Material
Copper
Connector on First End Details
(1) N-Type Antenna - Male
Item
Antenna Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.