Shop WILSONPRO
See all product information
Create Account
500 ft. Wilson-400 Ultra Low-Loss Cable - 500 ft Coaxial Antenna Cable for Antenna - Black
- Mfr # 952305
- Zoro # G114790122
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Cable Length
500 ft
Cable Type
Coaxial
Device Supported
Antenna
Conductor
Copper
Features
Signal Booster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952305
- Zoro #
- G114790122
- UPC #
- 813986007273
- Country of Origin
- United States
- Cable Type
- Coaxial
- Device Supported
- Antenna
- Conductor
- Copper
- Item
- Antenna Cable
- Features
- Signal Booster
- Color
- Black
Dimensions
- Cable Length
- 500 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.