Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Wall Mount Antenna 50

  • Mfr # 311234

  • Zoro # G413768372


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Height
6.60 in
Application
Indoor, GPS, Signal Booster, Cellular Network
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 2700 MHz
Includes
Indoor Wall Mount Antenna 50 Ohm, Wall Mount Bracket with Hardware
Width
6.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311234
Zoro #
G413768372
UPC #
810005962445
Country of Origin
United States

Dimensions

Height
6.60 in
Width
6.20 in
Depth
1.80 in

Details

Item
Antenna
Application
Indoor, GPS, Signal Booster, Cellular Network
Operating Frequency Range
617 MHz to 960 MHz, 1710 MHz to 2700 MHz
Includes
Indoor Wall Mount Antenna 50 Ohm, Wall Mount Bracket with Hardware
Mounting
Wall
Connector Type
N-connector
Antenna Gain (Isotropic)
8 dBi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.