
WeBoost 850020 Auto Adapter - 30 W - 12 V DC Input - 5 V DC Output - 4 A
Mfr # 850020
Zoro # G613768387
product price: $30.15
/eaKey Features
Compatible With
WeBoost Signal Boosters: 470154 , 470054
Output Voltage
5V DC
Device Supported
Signal Booster
Input Voltage
12V DC
Includes
Auto Adapter, Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850020
Zoro #
G613768387
UPC #
810005960533
Country of Origin
United States
Details
Compatible With
WeBoost Signal Boosters: 470154 , 470054
Output Voltage
5V DC
Device Supported
Signal Booster
Item
Auto Adapter
Input Voltage
12V DC
Includes
Auto Adapter, Cable
Max. Output Power
30 W
Max. Output Current
4A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.