Wilson -3dB 2-way Splitter 600-4,000 MHz (50 Ohm) - 4 GHz - 600 MHz to 4 GHz - 2-way

  • Mfr # 859105

  • Zoro # G113768382


product price:  $94.99
/ea

Key Features

Frequency Response
600 MHz to 4 GHz
Splitter Type
2-way
Product Type
Signal Splitter
Frequency
4 GHz
Minimum Frequency
600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
859105
Zoro #
G113768382
UPC #
810005964104
Country of Origin
United States

Details

Frequency Response
600 MHz to 4 GHz
Splitter Type
2-way
Item
Signal Splitter
Product Type
Signal Splitter
Frequency
4 GHz
Minimum Frequency
600 MHz
Maximum Frequency
4 GHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.