Zoro Homepage

10025 5in ATV All-Terrain Vise

  • Mfr # 10025-wilton

  • Zoro # G911899363


product price: $384.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025-wilton
Zoro #
G911899363
UPC #
-
Country of Origin
China

Description

Wilton 10025 5in ATV All-Terrain ViseSome jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise by Wilton. Secure it in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go.Features: Fits a standard 2in hitch and includes a hitch pin for security.LightWeight and with an integrated carrying handle, the ATV is designed for easy transport.Patented 360 locking handle secures the handle while driving or repositions it while working.The included set screws are designed to provide a tight fit in the hitch and reduce vibration while driving.Can be mounted on a bench or trailer for even greater versatility mounting bracket sold separately.SpecificationsJaw Width In.5Opening Capacity Max In.6Throat Depth In.4-1/4Pipe Jaw Capacity In.7/8 - 3Length 20.0000Weight 32.0000Width 8.5000Height 8.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.