Shop WILTON
See all product information
Create Account
11 Lb Head, 36in B.A.S.H. Bead Breaking Wedge,
- Mfr # WL9-51136
- Zoro # G723959439
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Handle Length
36 in
Face Diameter
1.93 in
Type
Bead Breaking Wedge
Head Material
Drop Forged Steel
Head Weight
11 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-51136
- Zoro #
- G723959439
- UPC #
- 731325788549
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 36 in
- Face Diameter
- 1.93 in
- Head Length
- 10.18 in
Details
- Type
- Bead Breaking Wedge
- Head Material
- Drop Forged Steel
- Head Weight
- 11 lbs
Description
The world's most durable Bead Breaking Wedges are designed for heavy duty use in removing tires from rims. And like all BASH tools, our bead breaking wedges feature Unbreakable Handle Technology, a safety plate to secure the head, a non-slip grip, an anti-vibe neck and the BASH trademark green head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.