Zoro Homepage

12 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth

  • Mfr # MMS-12

  • Zoro # G5394505


product price: $43.45
/ea

Key Features

Type
Mini F-Clamp
Handle Material
Steel
Throat Depth (In.)
2 1/4 in
Bar Thickness (In.)
7/32 in
Pad Type
Replaceable, V-Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS-12
Zoro #
G5394505
UPC #
731325228151
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
2 1/4 in
Bar Thickness (In.)
7/32 in
Bar Width (In.)
7/16 in
Nominal Rail Size (In.)
7/16 x 7/32
Throat Depth
2 1/4 in
Throat Depth1
2 1/4 in
Bar Width
7/16 in
Bar Thickness
1/4 in

Details

Item
Bar Clamp
Type
Mini F-Clamp
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Pad Type
Replaceable, V-Groove
Opening (In.)
12 in
Nominal Clamping Pressure
400
Load Capacity (Lb.)
400 lb
Bar Material
Extruded Steel
Swivel Type
Hex Head
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
Clamping Capacity1
12 in
Clamping Force1
400 lb
Jaw Pad Type
Swivel
Clamping Force
400 lb

Description

The WILTON - MMS-12 is a Mini F-Clamp style Bar Clamp designed for various applications such as automotive, metalworking, plumbing, welding, and woodworking. Manufactured with extruded steel for the bar and handle, this tool is designed for varied assembly, fastening, or machining tasks. It features a long rigid bar with a fixed head on one end and an adjustable sliding head on the other, which locks and tightens to apply pressure across a workpiece.

Key features of the WILTON - MMS-12 Bar Clamp include:

  • Bar Dimensions: With a thickness of 1/4 inches and a width of 7/16 inches, this bar clamp is created to provide robust and stable support.
  • Clamping Capacity: The clamp opens up to 12 inches, offering versatile use for different sized workpieces.
  • Clamping Force: With a force of 400 lbs, it's designed to provide grip on various materials.
  • Jaw Pad Type: Features a swivel pad type, enhancing the tool's flexibility and adaptability to different job requirements.
  • Load Capacity: The bar clamp has a load bearing capacity of 400 lbs, indicating its capability to handle and support substantial weights effectively.
  • Handle Material: The handle is manufactured from steel, providing durability and strength for extensive usage.
  • Swivel Type: Comes equipped with a Hex Head swivel type, increasing the mobility and flexibility of the tool.
  • Throat Depth: A depth of 2 1/4 inches ensures the jaw of the clamp reaches into the workpiece sufficiently.
  • Pad Type: The V-Groove and replaceable pad types are designed for various handling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.