Zoro Homepage

140 Series C-clamp Kit - 10 Piece

  • Mfr # WIL11117

  • Zoro # G909788112


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Width
15.1 in
Throat Depth (In.)
1-1/8 to 3-1/4 in
Max. Opening
2 to 6 in
Height
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIL11117
Zoro #
G909788112
UPC #
731325833843
Country of Origin
China

Dimensions

Length
11.2 in
Width
15.1 in
Throat Depth (In.)
1-1/8 to 3-1/4 in
Height
2.36 in

Details

Max. Opening
2 to 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.