Shop WILTON
See all product information
Create Account
1745XC, Tradesman XC 4-1/2in Xtreme Condition Round Channel Vise with Swivel Base,
- Mfr # WL9-28840
- Zoro # G323959419
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Jaw Depth (in)
1.3125 in
Pipe Capacity
2.5 in
Number of Mounting Points
4
Base Type
360 Degree Swivel
Jaw Width (in.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-28840
- Zoro #
- G323959419
- UPC #
- 731325772913
- Country of Origin
- Taiwan, Province of China
Dimensions
- Jaw Depth (in)
- 1.3125 in
- Jaw Width (in.)
- 4.5 in
- Throat Depth (in.)
- 3-1/4 in
Details
- Pipe Capacity
- 2.5 in
- Number of Mounting Points
- 4
- Base Type
- 360 Degree Swivel
- Jaw Opening (in.)
- 3.5 in
- Includes
- Vise, Manual
Description
The Tradesman XC vise is designed to handle the most demanding clamping applications under the most extreme environmental conditions. Unlike most vises that have a fixed center nut, all Tradesman round channel vises use a nut anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, all Tradesman vises are equipped with main jaws, pipe jaws and a machined anvil work surface. The Tradesman XC models also include electroless nickel coating of key components, prolonging life in corrosive environments, saving hundreds of dollars on repairs and avoiding countless hours of lost work downtime.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.