1780A 8 in. Heavy Duty Versatile Jaw Round Tradesman Vise

  • Mfr # 825-28808

  • Zoro # G710932421


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Jaw Width
8 in
Width
8.8 in
Max. Opening
6-3/4 in
Number of Mounting Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-28808
Zoro #
G710932421
UPC #
731325753981
Country of Origin
China

Dimensions

Jaw Width
8 in
Width
8.8 in
Length
20 in
Height
11 in
Throat Depth (In.)
4-3/4 in
Jaw Height
1 in
Jaw Depth
5/8 in

Details

Base Type
360 Degree Swivel
Max. Opening
6-3/4 in
Number of Mounting Points
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.