Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth

  • Mfr # 1200S-18

  • Zoro # G5395792


product price: $75.05
/ea
Free Shipping & Returns

Key Features

Type
Light Duty F-Clamp
Handle Material
Steel
Throat Depth (In.)
4 3/4 in
Nominal Rail Size (In.)
7/8 x 7/16
Bar Width (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200S-18
Zoro #
G5395792
UPC #
731325228212
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
4 3/4 in
Nominal Rail Size (In.)
7/8 x 7/16
Bar Width (In.)
7/8 in
Bar Thickness (In.)
7/16 in
Throat Depth
4 3/4 in
Bar Width
7/8 in
Throat Depth1
4 3/4 in
Bar Thickness
7/16 in

Details

Item
Bar Clamp
Type
Light Duty F-Clamp
Handle Material
Steel
Max. Jaw Opening (In.)
18 in
Swivel Type
Hex Head
Opening (In.)
18 in
Nominal Clamping Pressure
1,200
Bar Material
Extruded Steel
Pad Type
Replaceable, V-Groove
Load Capacity (Lb.)
1,200 lb
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
Clamping Force1
1,200 lb
Clamping Capacity1
18 in
Jaw Pad Type
Swivel
Clamping Force
1,200 lb

Description

The WILTON - 1200S-18 is a bar clamp (model WILTON-1200S-18). It's intended for clamping workpieces during gluing, fastening or machining. The primary role of this tool is to apply pressure across a workpiece. The structure includes a fixed head and an adjustable sliding head, which allows for a clamping capacity of up to 18 inches.

Key Features of the WILTON - 1200S-18 Bar Clamp:

  • Bar material: extruded steel
  • Bar dimensions: 7/16 inch thick, 7/8 inch wide
  • Clamping force: up to 1200 pounds
  • Handle Material: The handle is made of steel, offering a reliable grip during use.
  • Swivel jaw pad provides adjustable clamping angles; pad is replaceable and features a V-Groove
  • Swivel Type: Hex head
  • Throat depth: 4 3/4 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.