Zoro Homepage

2-1/2" Drill Press Vise

  • Mfr # 12800

  • Zoro # G4760445


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
2 1/2 in
Overall Height
3.7 in
Overall Length
8.2 in
Throat Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800
Zoro #
G4760445
UPC #
019907128007
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
2 1/2 in
Overall Height
3.7 in
Overall Length
8.2 in
Throat Depth
1 1/2 in

Details

Item
Machine Vise
Base Type
Fixed
Features
Combining a Smooth Moveable Jaw Plate
Jaw Material
Steel
Type
Drill Press
Machine Vise Type
Moveable Jaw
Compatible Machinery
Drill Press
Jaw Face Type
V-Grooved
Jaw Opening - Maximum
2 1/2 in

Description

Machine Vise, Drill Press, Combining a Smooth Moveable Jaw Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.