Zoro Homepage

21016 10 LB HEAD, 16in B.A.S.H Sledge Hammer

  • Mfr # 21016-wilton

  • Zoro # G011475160


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21016-wilton
Zoro #
G011475160
UPC #
-
Country of Origin
China

Description

Wilton 21016 10 LB HEAD, 16in B.A.S.H Sledge HammerAt Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey weftve managed to design and file patents for the worldfts most durable sledge hammer with Unbreakable Handle Technology, revolutionary design, and engineered no-slip rubber grip.With the Wilton B.A.S.Features: Unbreakable Handle Technology - Steel core eliminates breaking during overstrikesTrademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applicationsSafety Plate - Secures head to handle preventing head dislodgingAnti-Vibe Neck - Thick, tapered neck absorbs vibration reducing worker fatigueNo-Slip Grip - Vulcanized rubber handle for secure grip while strikingLanyard Hole - Safely secure hammer to wrist or stationary objectSpecificationsTypeSledgeHead Weight .10Handle Length In.16Head Material In.Drop forged steelFace Diameter In.2-1/4Weight 14.0000Width 6.8000Height 2.6000Length 16.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.