24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth
Mfr # 2400S-24C
Zoro # G5389571
product price: $207.89
/ea
Free Shipping & Returns
Key Features
Type
Regular Duty F-Clamp
Handle Material
Copper-Plated Steel
Throat Depth (In.)
4 3/4 in
Includes
V-Groove Pad, Optional Serrated Pad
Bar Width (In.)
1 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400S-24C
Zoro #
G5389571
UPC #
731325228359
Country of Origin
Taiwan, Province of China
Dimensions
Throat Depth (In.)
4 3/4 in
Bar Width (In.)
1 3/16 in
Bar Thickness (In.)
19/32 in
Nominal Rail Size (In.)
1-3/16 x 19/32
Throat Depth
4 3/4 in
Bar Thickness
5/8 in
Bar Width
1 3/16 in
Throat Depth1
4 3/4 in
Description
The WILTON - 2400S-24C is a regular duty F-clamp that falls under the category of "Bar Clamps". It is commonly utilized for assembly, woodworking, gluing, welding, metalworking, plumbing, and pipe holding, depending on user handling. This bar clamp consists of a long rigid extruded steel bar which acts as the load-bearing rail with a fixed head at one end and an adjustable sliding head integrated with a bar slide mechanism to tighten to your desired pressure across the workpiece.
Key Features of the WILTON - 2400S-24C Bar Clamp:
- Application: Commonly utilized in processes such as assembly, woodworking, metalworking, plumbing, and welding, based on user handling.
- Bar Material: The clamp's bar is made of extruded steel for robustness.
- Bar Specifications: The dropped forged bar has a thickness of 5/8 in and a width of 1 3/16 in, hence can accommodate a range of workpiece sizes.
- Clamping Performance: Has a clamping capacity of 24 in and a recorded maximum axial clamping force of 2,660 lb during testing when fully tightened.
- Handle Construction: The clamp handle, constructed from copper-plated steel, features a coated T style for leveraged tightening and releasing.
- Additional Components: The clamp comes with a V-Groove Pad and an optional Serrated Pad to provide better grip and versatility.
- Jaw Pad Type: Features a swivel type jaw pad which may provide flexibility and precision depending on the nature and shape of workpieces being clamped.
- Load Capacity: Has been tested to apply or support a load of 2,660 lbs under typical test conditions.
- Nominal Clamping Pressure: During testing, the clamp produced a typical clamping pressure of 2660 lbs at its jaws.
- Swivel Type: Includes a hex head swivel mechanism that may ease adjustments and alignment, depending on user handling and workpiece conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.