Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth

  • Mfr # 1200S-24

  • Zoro # G5395801


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Type
Light Duty F-Clamp
Handle Material
Steel
Throat Depth (In.)
4 3/4 in
Nominal Clamping Pressure
1,200
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200S-24
Zoro #
G5395801
UPC #
731325228229
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
4 3/4 in
Nominal Rail Size (In.)
7/8 x 7/16
Bar Thickness (In.)
7/16 in
Bar Width (In.)
7/8 in
Throat Depth
4 3/4 in
Throat Depth1
4 3/4 in
Bar Width
7/8 in
Bar Thickness
7/16 in

Details

Item
Bar Clamp
Type
Light Duty F-Clamp
Handle Material
Steel
Max. Jaw Opening (In.)
24 in
Nominal Clamping Pressure
1,200
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
Swivel Type
Hex Head
Pad Type
Replaceable, V-Groove
Load Capacity (Lb.)
1,200 lb
Bar Material
Extruded Steel
Opening (In.)
24 in
Jaw Pad Type
Swivel
Clamping Force1
1,200 lb
Clamping Capacity1
24 in
Clamping Force
1,200 lb

Description

The WILTON - 1200S-24 belongs to the category of professional-grade "Bar Clamps". Specifically crafted in the form of an F-Clamp, it is an effectively designed industrial tool comprising of a lengthy, rigid extruded steel bar. This bar features a stationary head on one side and an adjustable sliding head on the other. These elements join to apply strong, desired pressure on workpieces ranging from a few inches to multiple feet. The tool demonstrates its utility across diverse professional and commercial operations, such as automotive, metalworking, plumbing, welding, and woodworking.

Key Features of the WILTON - 1200S-24 Bar Clamp:

  • Application: This tool is engineered for use in diverse applications, including: automotive, metalworking, plumbing, welding, and woodworking.
  • Bar Material: The clamp's bar is made from robust extruded steel which can endure heavy usage and potentially supports effective application of pressure.
  • Clamping Parameters: The clamp has the capability to exert a force of up to 1,200 lb under optimal conditions, and offers a generous clamping capacity of 24 inches, making it suitable for a wide range of workpieces.
  • Handle Material: The steel handle is designed to potentially ensure sturdy grip and effective tightening.
  • Jaw Pad Type: It features a swivel jaw pad, offering adaptability and ensuring alignment with irregular and angular workpieces.
  • Load Capacity: The bar clamp is designed to support specified workloads when used correctly, and it has a load capacity of 1,200 lb.
  • Swivel Type: The Hex Head swivel type may assist in adjusting the pressure pad to match the workpiece's orientation for potential stability.
  • Throat Depth: With a throat depth of 4 3/4 inches, this tool denotes its specified reach when used properly to secure a workpiece.
  • Opening Width: It can open up to 24 inches, creating ample space for all kinds of workpieces, from small assemblies to larger objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.