Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Bar Clamp, Aluminum Handle and 4 3/4 in Throat Depth

  • Mfr # 86830

  • Zoro # G5097967


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Lever Clamp
Handle Material
Aluminum
Throat Depth (In.)
4 3/4 in
Max. Jaw Opening (In.)
24 in
Bar Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86830
Zoro #
G5097967
UPC #
731325228533
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
4 3/4 in
Width (In.)
1 1/2 in
Nominal Rail Size (In.)
1-3/16 x 9/16
Bar Size (In.)
1 3/16 x 9/16
Bar Width (In.)
9/16 in
Handle Length (In.)
24 in
Width
1-1/2"
Spindle Dia. (In.)
3/4
Bar Thickness (In.)
1 3/16 x 9/16
Throat Depth
4 3/4 in
Bar Width
9/16 in
Bar Thickness
1 3/16 in
Overall Width3
1 1/2 in
Handle Length
24 in
Jaw Pad Width
1 1/2 in
Spindle Diameter1
3/4 in
Throat Depth1
4 3/4 in

Details

Item
Bar Clamp
Type
Lever Clamp
Handle Material
Aluminum
Max. Jaw Opening (In.)
24 in
Bar Material
Steel
Swivel Type
Ball and Socket
Swivel Pad (In.)
1-1/2
Load Capacity (Lb.)
1,770 lb
Nominal Clamping Pressure
1,770 lb
Clamping Surface W (In.)
1 1/2 in
Application
General Purpose Clamping
Opening (In.)
20 in
Clamping Surface D (In.)
1 1/2 in
Clamp Face (In.)
1-1/2
Pad Type
Flat
Handle Style
Lever
Jaw Pad Type
Flat
Clamping Capacity1
20 in
Clamping Force1
1,770 lb
Clamping Force
1,770 lb

Description

The WILTON - 86830 is a bar clamp designed to secure workpieces in industrial settings. The clamp's steel bar is rated to withstand heavy-duty clamping loads, maintaining its structural integrity under load. The lever-action tightening mechanism makes it an ideal tool for tasks in assembly, woodworking, and metalworking that require applications beyond basic clamping.

Key Features of the WILTON - 86830 Bar Clamp:

  • Bar Material: The steel bar maintains maximum durability and rigidity under strenuous load conditions.
  • Size and Thickness: Bar size: 1 3/16 x 9/16 inches; thickness: 1 3/16 inches for optimal stability and pressure distribution.
  • Handle: The aluminum handle measures 24 inches in length, providing comfortable use. Rated clamping force: 1,770 lb.
  • Jaw Pad: The Jaw pad type is flat with a width of 1 1/2 inches. This ensures the workpiece is securely and stably held while preserving its surface.
  • Max Jaw Opening: Maximum jaw opening: 24 inches, designed to accommodate large or irregularly-shaped workpieces.
  • Swivel Type: Swivel type: ball-and-socket for a secure hold on irregular shapes.
  • Throat Depth: Throat depth: 4 3/4 inches providing a wide reach for various clamping applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.