24 in Bar Clamp, Drop Forged Steel Handle and 5 3/4 in Throat Depth

  • Mfr # GSM60

  • Zoro # G3314188


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Throat Depth (In.)
5 3/4 in
Max. Jaw Opening (In.)
24 in
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSM60
Zoro #
G3314188
UPC #
731325375435
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
5 3/4 in
Width
2"
Width (In.)
2 in
Spindle Dia. (In.)
3/4
Nominal Rail Size (In.)
1-3/16 x 19/32
Throat Depth
5 3/4 in
Overall Width3
2 in
Spindle Diameter1
3/4 in
Bar Thickness
5/8 in
Throat Depth1
5 3/4 in

Details

Item
Bar Clamp
Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Max. Jaw Opening (In.)
24 in
Nominal Clamping Pressure
2,660
Pad Type
Replaceable, V-Groove
Application
Welding and Fabrication
Opening (In.)
24 in
Load Capacity (Lb.)
2,660 lb
Swivel Type
Replaceable
Function
Clamp
Clamping Force1
2,660 lb
Clamping Capacity1
24 in
Sliding Mechanism
Bar Slide
Handle Style
Sliding T
Spindle Finish1
Black Oxide
Bar Type
Drop Forged
Jaw Pad Type
Swivel
Clamping Force
2,660 lb

Description

The WILTON - GSM60 is a Bar Clamp often used in welding and fabrication tasks. With a 5/8 in bar thickness and made of drop forged steel, this versatile tool performs to apply and maintain pressure holding workpieces in position during assembly. This clamp uses its long rigid bar to span and clamp larger or longer pieces and is often utilized in woodworking, metalworking, and assembly operations.

Key Features of the WILTON - GSM60 Bar Clamp:

  • Application: Compatible for welding and fabrication tasks by virtue of its construction.
  • Bar Type: Drop Forged type bar designed with desired strength, travel, and accessory compatibility.
  • Clamping Capacity and Force: Inherent clamping force value of 2,660 lbs and a clamping capacity of 24 inches, suited for different tasks.
  • Handle Material and Style: The handle constructed of drop forged steel, is in a sliding T style, facilitates adjustments.
  • Jaw Pad Type: The swivel jaw pad type is designed to aim for a grip and uphold the condition of the workpiece.
  • Max. Jaw Opening: Allows working within limitations of materials and sizes with a generous 24-inch opening.
  • Pad Type: The clamp employs Replaceable, V-Groove pads aimed to provide adaptability and durability during the clamping process.
  • Throat Depth: Designed with a throat depth measurement for potential reach into the workpiece, a useful 5 3/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.