Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Cross Slide Drill Press Vise

  • Mfr # 11693

  • Zoro # G5013757


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
3 in
Overall Height
5.625 in
Overall Length
6 in
Throat Depth
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11693
Zoro #
G5013757
UPC #
19907102755
Country of Origin
China

Dimensions

Jaw Width
3 in
Overall Height
5.625 in
Overall Length
6 in
Throat Depth
1 1/8 in
Overall Width
9"

Details

Item
Machine Vise
Base Type
Fixed
Features
Accurately Moves your Workpiece in Horizontal and Longitudinal for Precise Positioning, Cast Side Knobs Accurately Dial in 0.1 mm Increments, Durable Base has 5 Bolt Lugs or Easy Mounting on a Machine Table, Hardened V Grooved Jaws holds round shaped objects both Vertically and Horizontally
Type
Cross Slide
Number of Lock Down Bolts
0
Jaw Material
Cast Iron
Adjustment Graduation
0.1 mm
Base Material
Cast Iron
Jaw Opening - Maximum
3 in
Machine Vise Type
Cross-Slide
Travel - Y-Axis - Maximum
4.9 in
Compatible Machinery
Drill Press
Travel - X-Axis - Maximum
4.9 in
Jaw Face Type
V-Grooved

Description

Machine Vise, Cross Slide, Accurately Moves your Workpiece in Horizontal and Longitudinal for Precise Positioning, Cast Side Knobs Accurately Dial in 0.1 mm Increments, Durable Base has 5 Bolt Lugs or Easy Mounting on a Machine Table, Hardened V Grooved Jaws holds round shaped objects both Vertically and Horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.