Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-piece Ball Peen Hammer Set, 24-40 oz., 14" Rubber Handle

  • Mfr # 11110

  • Zoro # G0234147


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Pein
Head Weight (Oz.)
24.0, 32.0, 40.0
Handle
Vulcanized Rubber
Head Weight (Lb.)
1 1/2, 2, 2 1/2
Overall Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11110
Zoro #
G0234147
UPC #
731325527926
Country of Origin
Mexico

Dimensions

Overall Length (In.)
14 in
Head Dia. (In.)
1 1/2 in, 1 3/4 in, 1 7/8 in
Face Diameter
1 1/2 in, 1 3/4 in, 1 7/8 in
Overall Length
14 in
Handle Length
14 in

Details

Item
Ball Pein Hammer Set
Type
Ball Pein
Head Weight (Oz.)
24.0, 32.0, 40.0
Handle
Vulcanized Rubber
Head Weight (Lb.)
1 1/2, 2, 2 1/2
Tether Capable
Tether Ready
Head Material
Steel
Features
Ergonomic Handle, No-Slip Grip, Trademark Green Head, Unbreakable Handle Technology
Tether Style
Tether Ready
Standards
TAA Compliant
Head Weight
24 oz, 2 lb, 2 1/2 lb
Handle Material
Steel
Series
B.A.S.H (R)
Face Shape
Round
Hammer Set Type
Ball Pein Hammer Set
Grip Style
Textured
Hammers Included
24 oz Ball Pein, 32 oz Ball Pein, 40 oz Ball Pein
Grip Material
Rubber
Container Type
None
Striking Surface Hardness
Rockwell 46
Tether Ready
Yes
Dead Blow Hammer
No
Non-Sparking
No
Handle Attachment
Safety Plate

Description

Ball Pein Hammer Set, Hammer Set Type Ball Pein Hammer Set, Hammers Included 24 oz Ball Pein, 32 oz Ball Pein, 40 oz Ball Pein, Handle Material Steel, Head Weight 24 oz, 2 lb, 2 1/2 lb, Face Diameter 1 1/2 in, 1 3/4 in, 1 7/8 in, Overall Length 14 in, Grip Style Textured, Container Type None, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Face Shape Round, Features Ergonomic Handle, No-Slip Grip, Trademark Green Head, Unbreakable Handle Technology, Grip Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.