Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Versatile Cont. Nut 1335 Drill Press Vise

  • Mfr # 63238

  • Zoro # G4760472


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
3 in
Overall Height
3.2 in
Overall Length
8.5 in
Throat Depth
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63238
Zoro #
G4760472
UPC #
019907632382
Country of Origin
India

Dimensions

Jaw Width
3 in
Overall Height
3.2 in
Overall Length
8.5 in
Throat Depth
1 1/8 in

Details

Item
Machine Vise
Base Type
Fixed
Features
Ground Vise Bed, Smooth consistent Jaw Movement
Type
Continuous Nut
Jaw Material
Cast Iron
Jaw Opening - Maximum
2 3/4 in
Base Material
Cast Iron
Compatible Machinery
Drill Press
Jaw Face Type
V-Grooved
Machine Vise Type
Standard

Description

Machine Vise, Continuous Nut, Ground Vise Bed, Smooth consistent Jaw Movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.