Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in Cradle Style Angle Drill Press Vise

  • Mfr # 11753-wilton

  • Zoro # G811947362


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11753-wilton
Zoro #
G811947362
UPC #
-
Country of Origin
China

Description

Wilton 11753 3in Cradle Style Angle Drill Press ViseThe cradle style drill press vise is designed for angled drilling and tapping applications.All boast hardened v-grooved jaws for clamping round objects vertically and horizontally.Features: Designed for applications including drilling, tapping and reaming requiring angle setupCradle design with 90 vertical indexing, scaled in 1 incrementsSide tommy bar allows secure locking at any increment from 0 - 90Pin hard stops at 0, 15, 30, 45, 60, 75 and 90 for common applicationsDurable construction with fine grain cast iron castings and hardened smooth vise jawsBlack oxide coated screw provides consistent clamping pressure and durabilityHighly accurate with beds and bases parallel to 1/4±.001inBase has four 1/4ohm in shoulder slots for quick, easy positioning on the machine tableBase dimensions: 6-1/2in x 6-1/2inSpecificationsJaw Width In.3Opening Capacity Max In.3Jaw Depth In.1-1/8Smooth Jaw Inserts #11753-01Weight 12.0000Width 9.0000Height 4.0000Length 6.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.