Zoro Homepage

4-1/2" Rapid Acting Drill Press Vise

  • Mfr # 63242

  • Zoro # G5013836


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Overall Height
3.8 in
Overall Length
12.8 in
Throat Depth
1 7/8 in
Features
Consistent Jaw Movement, Ground Vise Bed, Hardened Top V-Groove Jaws, Rapid Acting Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63242
Zoro #
G5013836
UPC #
019907632429
Country of Origin
India

Dimensions

Jaw Width
4 1/2 in
Overall Height
3.8 in
Overall Length
12.8 in
Throat Depth
1 7/8 in
Overall Width
4-15/16"

Details

Item
Machine Vise
Base Type
Fixed
Features
Consistent Jaw Movement, Ground Vise Bed, Hardened Top V-Groove Jaws, Rapid Acting Nut
Type
Rapid Acting Nut
Number of Lock Down Bolts
0
Jaw Material
Cast Iron
Base Material
Cast Iron
Jaw Opening - Maximum
4 1/2 in
Compatible Machinery
Drill Press
Jaw Face Type
V-Grooved
Machine Vise Type
Spindle Quick Release

Description

Machine Vise, Rapid Acting Nut, Consistent Jaw Movement, Ground Vise Bed, Hardened Top V-Groove Jaws, Rapid Acting Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.