Zoro Homepage

4", 8", 8", 12" F-Clamp Kit with Drop Forged Steel Handle

  • Mfr # 11116

  • Zoro # G3314179


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Light Duty
Handle Material
Drop Forged Steel
Throat Depth (In.)
5 1/2 in
Max. Jaw Opening (In.)
4", 8", 8", 12"
Includes
(1) Mfr. No. 86000, (1) Mfr. No. 86010, (1) Mfr. No. 86200, (1) Mfr. No. 86210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11116
Zoro #
G3314179
UPC #
731325455427
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
5 1/2 in
Spindle Dia. (In.)
1/2, 3/4
Width (In.)
4 in, 7 1/2 in, 8 in
Nominal Rail Size (In.)
7/16 x 7/32, 7/16 x 7/32, 1 x 15/32, 1 x 15/32
Throat Depth
2 1/4 in, 4 3/4 in, 5 1/2 in
Overall Width3
4 in, 7 1/2 in, 8 in
Spindle Diameter1
1/2 in, 3/4 in
Bar Thickness
7/16 in, 1 in
Throat Depth1
2 1/4 in, 4 3/4 in, 5 1/2 in

Details

Item
Bar Clamp Set
Type
Light Duty
Handle Material
Drop Forged Steel
Max. Jaw Opening (In.)
4", 8", 8", 12"
Includes
(1) Mfr. No. 86000, (1) Mfr. No. 86010, (1) Mfr. No. 86200, (1) Mfr. No. 86210
Opening (In.)
12 in
Nominal Clamping Pressure
1,800
Pad Type
Standard
Swivel Type
Standard
Application
Welding and Fabrication
Load Capacity (Lb.)
400 lb, 1,800 lb
Function
Clamp
Spindle Finish1
Black Oxide
Number of Clamps
4
Jaw Pad Type
Swivel
Sliding Mechanism
Bar Slide
Clamping Force1
400 lb, 1,800 lb
Handle Style
Sliding T
Bar Type
Drop Forged
Clamping Capacity1
4 in, 8 in, 12 in
Clamping Force
400 lb, 1,800 lb

Description

The Wilton 11116 4", 8", 8", 12" F-Clamp Kit is an essential tool kit for welding and fabrication work. This light duty bar clamp kit has all the necessary tools you need to complete your project. It comes with a drop forged steel handle that offers superior strength and durability. The kit contains 4, 8, 8 and 12 inch F-clamps that are perfect for welding or fabrication applications. Each tool has a standard pad type that provides good grip on surfaces of various thicknesses. These clamps have a throat depth of 5 1/2 inches, while their opening measures 12 inches. The Wilton 11116 4", 8", 8", 12" F-Clamp Kit is the right choice if you want to do welding or fabrication work efficiently and quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.