Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Cradle-Style Angle Drill Press Vise

  • Mfr # 11754

  • Zoro # G5013784


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
4 in
Overall Height
4.5 in
Overall Length
7.2 in
Throat Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11754
Zoro #
G5013784
UPC #
662755100468
Country of Origin
China

Dimensions

Jaw Width
4 in
Overall Height
4.5 in
Overall Length
7.2 in
Throat Depth
1 1/2 in
Overall Width
10-1/2"
Base Width
6-1/2"
Base Length
6-1/2"

Details

Item
Machine Vise
Base Type
Fixed
Features
Base has 4 1/2 in Shoulder Slots
Type
Cradle-Style Angle
Number of Lock Down Bolts
0
Jaw Material
Cast Iron
Bed/Base Parallel Tolerance - Maximum
0.001 in
Jaw Opening - Maximum
4 in
Base Material
Cast Iron
Compatible Machinery
Drill Press
Machine Vise Type
Angle
Jaw Face Type
Smooth

Description

Machine Vise, Cradle-Style Angle, Base has 4 1/2 in Shoulder Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.