Zoro Homepage

4" Drill Press Vise, 1-5/16 D, 4-11/16" Open

  • Mfr # 13401

  • Zoro # G8491524


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
4 in
Overall Height
4.3125 in
Overall Length
14.5 in
Throat Depth
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13401
Zoro #
G8491524
UPC #
019907134015
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
4 in
Overall Height
4.3125 in
Overall Length
14.5 in
Throat Depth
1 5/16 in
Overall Height (In.)
4-5/16
Overall Length (In.)
14-1/2
Throat Depth (In.)
1 5/16 in
Jaw Width (In.)
4 in
Overall Width
7-1/4"

Details

Item
Machine Vise
Base Type
Fixed
Features
A Simple Push or Pull on the Center Bar Knob Sets the Jaw in Position, Unique Top Locking Lever can be Raised or Lowered
Jaw Opening (In.)
4 11/16 in
Number of Lock Down Bolts
2
Type
Drill Press
Jaw Opening - Maximum
4 11/16 in
Compatible Machinery
Drill Press
Jaw Face Type
V-Grooved
Machine Vise Type
Cam Action Quick Release

Description

Machine Vise, Drill Press, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 11/16 in, Throat Depth (In.) 1 5/16 in, Overall Length (In.) 14-1/2, Overall Height (In.) 4-5/16, A Simple Push or Pull on the Center Bar Knob Sets the Jaw in Position, Unique Top Locking Lever can be Raised or Lowered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.