Zoro Homepage

4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth

  • Mfr # MMS-4

  • Zoro # G5395783


product price: $24.85
/ea

Key Features

Type
Mini F-Clamp
Handle Material
Steel
Throat Depth (In.)
2 1/4 in
Bar Thickness (In.)
7/32 in
Pad Type
Replaceable, V-Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS-4
Zoro #
G5395783
UPC #
731325228137
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
2 1/4 in
Bar Thickness (In.)
7/32 in
Bar Width (In.)
7/16 in
Nominal Rail Size (In.)
7/16 x 7/32
Throat Depth
2 1/4 in
Bar Width
7/16 in
Throat Depth1
2 1/4 in
Bar Thickness
1/4 in

Details

Item
Bar Clamp
Type
Mini F-Clamp
Handle Material
Steel
Max. Jaw Opening (In.)
4 in
Pad Type
Replaceable, V-Groove
Opening (In.)
4 in
Swivel Type
Hex Head
Nominal Clamping Pressure
400
Load Capacity (Lb.)
400 lb
Application
Automotive, Metalworking, Plumbing, Welding, Woodworking
Bar Material
Extruded Steel
Clamping Force1
400 lb
Jaw Pad Type
Swivel
Clamping Capacity1
4 in
Clamping Force
400 lb

Description

The WILTON - MMS-4 is a Mini F-Clamp or Bar Clamp that can secure workpieces during gluing, fastening, machining, or assembly. The clamp is designed to support a range of applications. Applications include automotive, metalworking, plumbing, welding, and woodworking.

Key features of the WILTON - MMS-4 Bar Clamp:

  • Bar Material: Extruded steel
  • Bar Dimensions: Bar Width: 7/16 in; Bar Thickness: 1/4 in
  • Clamping Capacity: Maximum Jaw Opening of 4 in
  • Clamping Force: Maximum axial clamping force of 400 lb when fully tightened
  • Handle Material: Steel
  • Jaw Pad Type: Swivel-type, V-groove jaw pad
  • Load Capacity: Maximum load rating: 400 lb
  • Swivel Type: Hex Head swivel mechanism
  • Throat Depth: 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.