Zoro Homepage

4 in. Cross Slide Drill Press Vise

  • Mfr # WIL-11694

  • Zoro # G110662881


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
4 in
Height
5.75
Width
10.5
Length
7
Max. Travel
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIL-11694
Zoro #
G110662881
UPC #
662755100178
Country of Origin
China

Dimensions

Height
5.75
Width
10.5
Length
7
Jaw Width (In.)
4

Details

Max. Opening
4 in
Max. Travel
4.9 in
Y-Travel
4-9/10"
Opening Capacity Max (In.)
4
X-Travel
4-9/10"

Description

Wilton's cross slide drill press vises allow repeat drills or taps in a workpiece by sliding in 2 axes. All boast hardened v-grooved jaws for clamping round objects vertically and horizontally. Backed by Wilton's lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.