Zoro Homepage

400 SERIES C-CL

  • Mfr # 20305

  • Zoro # G402749641


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Max. Opening
8 in
Throat Depth
4-1/2 in
Clamping Force
6200 lb.
Overall Width
7.7 in
Overall Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20305
Zoro #
G402749641
UPC #
19907203056
Country of Origin
Unknown

Dimensions

Throat Depth
4-1/2 in
Overall Width
7.7 in
Overall Height
1.6 in
Overall Clamp Length
16.2 in
Spindle Diameter (In.)
3/4 in

Details

Max. Opening
8 in
Clamping Force
6200 lb.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.