404-P, 400-P Series C-Clamp, 0in - 4-1/4in Jaw Opening, 3-1/4in Throat Depth
- Mfr # 14243
- Zoro # G916037050
product price:Â
$
63.59
/ea
Key Features
Overall Depth
10 in
Overall Length
12 in
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14243
- Zoro #
- G916037050
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 10 in
- Overall Length
- 12 in
- Overall Width
- 16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.