410, 400 Series C-Clamp, 2in - 10-1/8in Jaw Opening, 6in Throat Depth

  • Mfr # 14284

  • Zoro # G016037035


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Width
16 in
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14284
Zoro #
G016037035
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
16 in
Overall Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.