412, 400 Series C-Clamp, 2in - 12-1/4in Jaw Opening, 6-5/16in Throat Depth

  • Mfr # 14298

  • Zoro # G516037085


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Overall Length
12 in
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14298
Zoro #
G516037085
UPC #
-
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Length
12 in
Overall Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.