Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wilton 48" Bar Clamp, Steel w/Wood Crank Handle and 1-13/16" Throat Depth 21804

48" Bar Clamp, Steel w/Wood Crank Handle and 1-13/16" Throat Depth (Discontinued)

  • Mfr # 21804
  • Zoro # G1101791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21804
Zoro #
G1101791
UPC #
019907218043
Country of Origin
China

Dimensions

Throat Depth (In.)
1-13/16"
Bar Size (In.)
7/16 x 1 1/2 x 5/32
Bar Thickness (In.)
5/32
Bar Width (In.)
1-1/2
Spindle Dia. (In.)
5/8

Details

Handle Material
Steel w/Wood Crank
Application
For hard everyday production work
Includes
Compressed Metal Pawl, Rapid Acting Powerful Clamp, No-slip Notches
Load Capacity (Lb.)
6000
Max. Jaw Opening (In.)
48"
Clamping Surface W (In.)
1-7/8
Opening (In.)
48
Clamp Face (In.)
1-7/8 x 1-13/16
Clamping Surface D (In.)
1-13/16
Bar Material
Steel
Type
Regular Duty
Item
Bar Clamp

Description

I-Bar Clamp, Application For hard everyday production work, Handle Material Steel w/Wood Crank, Includes Compressed Metal Pawl, Rapid Acting Powerful Clamp, No-slip Notches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.