Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Standard Duty All Terrain Vise with Portable Base

  • Mfr # 10025

  • Zoro # G4700556


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Base Type
Portable
Jaw Width
5"
Duty Rating
Heavy Duty
Overall Height
8 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025
Zoro #
G4700556
UPC #
731325424379
Country of Origin
China

Dimensions

Jaw Width
5"
Overall Height
8 in
Overall Length
20 in
Throat Depth
5 in
Jaw Width Range
3 in to 5 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
5 in
Throat Depth - Vises
5 in
Overall Width
8 1/2 in
Pipe Diameter - Maximum
3 in
Pipe Diameter - Minimum
7/8 in
Jaw Face Width
5 in

Details

Item
All Terrain Vise
Base Type
Portable
Duty Rating
Heavy Duty
Features
Fits a Standard 2 in Hitch and Includes a Hitch Pin for Security, Lightweight and with an Integrated Carrying Handle, the ATV is Designed for Easy Transport, Mounted on a Bench or Trailer for Even Greater Versatility (Mounting Bracket Sold Separately), the Included Set Screws are Designed to Provide a Tight Fit in the Hitch and Reduce Vibration While Driving
Material -Vises
Ductile Iron and Steel
Max. Opening Range
5-1/8 in to 7 in
Body Casting Tensile Strength
60,000 psi
High Visibility
No
Product Grouping - Vises
Specialty Vises
Pipe Capacity
3/4" to 3"
Pipe Capacity - Vises
3/4 in to 3 in
Duty Rating - Vises
Heavy Duty
Max. Opening
6"
Pipe Jaw Included
Yes
Material
Steel and Ductile Iron
Swivel Angle - Vises
360 Degrees
Jaw Face - Vises
V-Grooved
Max. Opening - Vises
6 in
Jaw Material
Iron; Steel
Base Type - Vises
Vehicle Hitch
Reversible
No
Item - Vises
Truck Hitch Vise
Jaw Face
V-Grooved
High-Visibility
No
Includes Pipe Jaw
Yes
Vise Type
Terrain Vise
Base Tensile Strength
60,000 psi
Jaw Pad Material
45-56 HRC Steel
Includes Rotating Head
No
Jaw Face Type
V-Grooved
Base Material
Iron
Body Material
Ductile Iron, Steel
Spindle Type
Enclosed
Base Mount Type
Vehicle Hitch
Base Swivel Angle
360 Degrees
Body Tensile Strength
60,000 psi
Jaw Opening - Maximum
6 in

Description

All Terrain Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 6 in, Throat Depth 5 in, Jaw Face Type V-Grooved, Jaw Pad Material 45-56 HRC Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Mount Type Vehicle Hitch, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Portable, Body Material Ductile Iron, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.