Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Standard Duty Combination Vise with Swivel Base

  • Mfr # 1550

  • Zoro # G0345116


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
5"
Duty Rating
Standard Duty
Overall Height
9 1/8 in
Overall Length
15 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550
Zoro #
G0345116
UPC #
019907631873
Country of Origin
China

Dimensions

Jaw Width
5"
Overall Height
9 1/8 in
Overall Length
15 7/8 in
Throat Depth
3 3/4 in
Overall Width
8 1/2 in
Throat Depth Range
3 in to 5 in
Jaw Width Range
3 in to 5 in
Mounting Hole Dia.
1/2 in
Jaw Width - Vises
5 in
Throat Depth - Vises
3 3/4 in
Mounting Hole Diameter
5/8 in
Jaw Face Width
5 in
Pipe Diameter - Maximum
2 1/2 in
Pipe Diameter - Minimum
1/4 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Fully Enclosed Spindle, Fully Enclosed Spindle and Nut, Large Anvil Work Surface, Regulation #1910.144, Safety Color Conforms to OSHA Standard for Physical Hazards
Jaw Face
Serrated
Max. Opening - Vises
5 1/4 in
Base Type - Vises
Swivel
Duty Rating - Vises
Standard Duty
Pipe Capacity - Vises
1/4 in to 2-1/2 in
Max. Opening
5-1/4"
Pipe Capacity
1/4" to 2-1/2"
Reversible
No
Number of Mounting Points
4
Swivel Angle
360 Degrees
Material -Vises
Ductile Iron
Jaw Face - Vises
Serrated
Item - Vises
Combination Vise
Jaw Type
Replaceable
Quick-Acting
No
Body Casting Tensile Strength
30,000 psi
High Visibility
Yes
Material
Ductile Iron
Product Grouping - Vises
Bench Vises
Body Casting
30,000 psi
Max. Opening Range
5-1/8 in to 7 in
Pipe Jaw Included
Yes
Number of Lock Down Bolts
2
Deep Throat
No
Swivel Angle - Vises
360 Degrees
Jaw Material
Iron
High-Visibility
Yes
Body Material
Cast Iron
Includes Rotating Head
No
Material Process
Cast
Spindle Type
Enclosed
Body Tensile Strength
30,000 psi
Jaw Pad Material
Hardened Steel
Base Tensile Strength
30,000 psi
Base Swivel Angle
360 Degrees
Jaw Opening - Maximum
5 1/4 in
Jaw Face Type
Serrated
Number of Mounting Holes
4
Jaw Attachment Type
Replaceable
Vise Type
Mechanics Vise
Base Material
Iron
Includes Pipe Jaw
Yes

Description

This Wilton 1550 5" Standard Duty Combination Vise is the perfect tool for holding your workpiece in place. It has a swivel base, so you can easily move it around. This standard duty vise comes with four mounting points, allowing you to secure it on your workbench or another surface. The ductile iron body is sturdy and long lasting. The serrated jaw face provides a strong grip that won't slip or damage your materials. It also has a max opening of 5 1/4", which makes this vise ideal for holding larger pieces of material. With its durable construction and smooth operation, the Wilton 1550 Standard Duty Combination Vise will make an excellent addition to your workshop or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.