Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Standard Duty Mechanics Combination Vise with Swivel Base

  • Mfr # 745

  • Zoro # G2948827


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
5"
Duty Rating
Standard Duty
Overall Height
9 3/8 in
Overall Length
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
745
Zoro #
G2948827
UPC #
019907214007
Country of Origin
China

Dimensions

Jaw Width
5"
Overall Height
9 3/8 in
Overall Length
15 3/4 in
Throat Depth
3 3/4 in
Jaw Width Range
3 in to 5 in
Throat Depth - Vises
3 3/4 in
Mounting Hole Dia.
1/2 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
5 in
Overall Width
10 in
Jaw Face Width
5 in
Mounting Hole Diameter
5/8 in
Pipe Diameter - Minimum
1/4 in
Pipe Diameter - Maximum
2 1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Enclosed Screw Assembly, Large Anvil Work Surface, Powder Coated, Steel Channel and Jaws
Jaw Face
Serrated
Material -Vises
Ductile Iron
Max. Opening - Vises
5 1/4 in
High Visibility
No
Max. Opening Range
5-1/8 in to 7 in
Pipe Capacity
1/4" to 2-1/2"
Jaw Face - Vises
Serrated
Duty Rating - Vises
Standard Duty
Swivel Angle - Vises
360 Degrees
Product Grouping - Vises
Bench Vises
Reversible
No
Deep Throat
No
Body Casting Tensile Strength
30,000 psi
Number of Lock Down Bolts
2
Jaw Type
Replaceable
Item - Vises
Combination Vise
Number of Mounting Points
4
Max. Opening
5-1/4"
Swivel Angle
360 Degrees
Quick-Acting
No
Base Type - Vises
Swivel
Pipe Jaw Included
Yes
Body Casting
30,000 psi
Pipe Capacity - Vises
1/4 in to 2-1/2 in
Material
Ductile Iron
Jaw Material
Iron
High-Visibility
No
Includes Pipe Jaw
Yes
Jaw Attachment Type
Replaceable
Jaw Opening - Maximum
5 1/4 in
Base Swivel Angle
360 Degrees
Base Material
Iron
Number of Mounting Holes
4
Body Tensile Strength
30,000 psi
Jaw Face Type
Serrated
Includes Rotating Head
No
Jaw Pad Material
Hardened Steel
Vise Type
Mechanics Vise
Spindle Type
Enclosed
Base Tensile Strength
30,000 psi
Body Material
Ductile Iron

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 5 1/4 in, Throat Depth 3 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Ductile Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.