5.5 in. 674U Utility Vise with Swivel Base

  • Mfr # 825-28819

  • Zoro # G610074788


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Length
16.1
Number of Mounting Points
4
Height
8.7
Max. Opening
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-28819
Zoro #
G610074788
UPC #
731325749595
Country of Origin
China

Dimensions

Length
16.1
Height
8.7
Jaw Width (In.)
5-1/2
Throat Depth (In.)
3-1/4
Width
8.7

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4
Max. Opening
5 in
Opening Capacity Max (In.)
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.