Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" Standard Duty Combination Vise with Swivel Base

  • Mfr # 11128BH

  • Zoro # G0234059


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
6-1/2"
Duty Rating
Standard Duty
Overall Height
9 1/2 in
Overall Length
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11128BH
Zoro #
G0234059
UPC #
731325376043
Country of Origin
China

Dimensions

Jaw Width
6-1/2"
Overall Height
9 1/2 in
Overall Length
16 5/16 in
Throat Depth
3 13/16 in
Mounting Hole Dia.
7/16 in
Jaw Width - Vises
6 1/2 in
Throat Depth Range
3 in to 5 in
Throat Depth - Vises
3 13/16 in
Jaw Width Range
5-1/8 in to 7 in
Overall Width
8 in
Pipe Diameter - Minimum
1/8 in
Jaw Face Width
6 1/2 in
Pipe Diameter - Maximum
2 1/2 in
Mounting Hole Diameter
7/16 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
B.A.S.H. Sledge Hammer Included with 4 lb Head and 12 in Handle, Distinctive Green Powder Coat Paint on Vise Resists Scratches and Provides a Tough Durable Surface, Large Anvil Work Surface, Special Edition B.A.S.H. Vise Perfect for General Clamping Applications, Unbreakable Handle, Safety Plate, Ergonomic No-Slip Grip and Lanyard Hole Standard for B.A.S.H, Vise Includes Swivel Base, Built-In Pipe Jaws and a Large Anvil Work Surface
Number of Lock Down Bolts
2
Max. Opening - Vises
5 1/2 in
Max. Opening
5-1/2"
Quick-Acting
No
Reversible
No
Material
Cast iron
Body Casting Tensile Strength
30,000 psi
Body Casting
30,000 psi
Item - Vises
Combination Vise
High Visibility
Yes
Pipe Capacity
1/8 to 2-1/2"
Material -Vises
Cast Iron
Number of Mounting Points
4
Swivel Angle - Vises
180 Degrees
Rotating Angle
180 Degrees
Base Type - Vises
Swivel
Jaw Face
Serrated
Swivel Angle
180 Degrees
Duty Rating - Vises
Standard Duty
Pipe Jaw Included
No
Jaw Face - Vises
Serrated
Deep Throat
No
Max. Opening Range
5-1/8 in to 7 in
Jaw Type
Replaceable
Product Grouping - Vises
Bench Vises
Pipe Capacity - Vises
1/8 in to 2-1/2 in
Jaw Material
Iron
High-Visibility
Yes
Jaw Face Type
Serrated
Jaw Opening - Maximum
5 1/2 in
Jaw Pad Material
Hardened Steel
Spindle Type
Enclosed
Body Material
Iron
Jaw Attachment Type
Replaceable
Body Tensile Strength
30,000 psi
Base Swivel Angle
180 Degrees
Includes Pipe Jaw
Yes
Number of Mounting Holes
4
Base Material
Iron
Includes Rotating Head
No
Base Tensile Strength
30,000 psi
Vise Type
Bench Vise
Material Process
Forged

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 6 1/2 in, Jaw Opening - Maximum 5 1/2 in, Throat Depth 3 13/16 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 1/2 in, Includes Rotating Head No, High Visibility Yes, Base Material Iron, Base Swivel Angle 180 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.