Zoro Homepage

6" Angular Machine Bench Vise with Swivel Base

  • Mfr # AMV/SP-150

  • Zoro # G5013644


product price: $1,389.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Base Type
Swivel
Jaw Width
6 in
Overall Height
10.3 in
Overall Length
22.2 in
Throat Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMV/SP-150
Zoro #
G5013644
UPC #
019907117070
Country of Origin
India

Dimensions

Jaw Width
6 in
Overall Height
10.3 in
Overall Length
22.2 in
Throat Depth
2 in
Overall Width
12"

Details

Item
Machine Vise
Base Type
Swivel
Features
180 Degrees Horizontal Indexing, 90 Degrees Vertical Indexing, Jaw Plates Hardened and Ground, No Jaw Tilt, Indexed for Angular Work
Type
2-Axis Angular
Number of Lock Down Bolts
2
Jaw Opening - Maximum
6 in
Machine Vise Type
2-Axis Tilting, Angle, Precision
Tilt Angle - Maximum
90 Degrees
Base Swivel - Maximum
360 Degrees
Jaw Face Type
Smooth
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder

Description

The Wilton AMV/SP-150 6" Angular Machine Bench Vise with Swivel Base is the tool you need for your next project. This machine vise features a 180 degree horizontal indexing and 360 degree swivel base that allow you to easily reach all angles on your work piece. The jaws are hardened and ground for precise work. This Wilton machine vise provides perfectly indexed angular work, allowing you to set up repetitive projects quickly and efficiently. When it comes to customizing your projects, you can count on the Wilton AMV/SP-150 6" Angular Machine Bench Vise with Swivel Base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.