Zoro Homepage

6" Drill Press Vise, 1-13/16 D, 6-3/16" Open

  • Mfr # 13402

  • Zoro # G8491533


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
6 in
Overall Height
6.3125 in
Overall Length
18.9375 in
Throat Depth
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13402
Zoro #
G8491533
UPC #
019907134022
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
6 in
Overall Height
6.3125 in
Overall Length
18.9375 in
Throat Depth
1 13/16 in
Overall Height (In.)
6-5/16
Throat Depth (In.)
1 13/16 in
Overall Length (In.)
18-15/16
Jaw Width (In.)
6 in
Overall Width
11"

Details

Item
Machine Vise
Base Type
Fixed
Features
A Simple Push or Pull on the Center Bar Knob Sets the Jaw in Position, Unique Top Locking Lever can be Raised or Lowered
Number of Lock Down Bolts
0
Type
Drill Press
Compatible Machinery
Drill Press
Jaw Opening - Maximum
6 3/16 in
Jaw Face Type
V-Grooved
Machine Vise Type
Cam Action Quick Release

Description

Machine Vise, Drill Press, Jaw Width (In.) 6 in, Throat Depth (In.) 1 13/16 in, Overall Length (In.) 18-15/16, Overall Height (In.) 6-5/16, A Simple Push or Pull on the Center Bar Knob Sets the Jaw in Position, Unique Top Locking Lever can be Raised or Lowered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.