Zoro Homepage

6" Industrial Drill Press Vise

  • Mfr # 11676

  • Zoro # G5085516


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
6 in
Overall Height
3.5 in
Overall Length
12 in
Throat Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11676
Zoro #
G5085516
UPC #
662755100079
Country of Origin
China

Dimensions

Jaw Width
6 in
Overall Height
3.5 in
Overall Length
12 in
Throat Depth
2 in
Overall Width
7-1/2"

Details

Item
Machine Vise
Base Type
Fixed
Features
Center of the Base is open for work Holding through the Vise, Hardened V Grooved Jaws holds round shaped objects both Vertically and Horizontally, Precision Machined on the Base, Side Groove for Mounting to Machine Table
Type
Industrial
Number of Lock Down Bolts
0
Jaw Material
Cast Iron
Machine Vise Type
Precision
Base Material
Cast Iron
Jaw Opening - Maximum
6 in
Compatible Machinery
Drill Press
Jaw Face Type
V-Grooved

Description

Machine Vise, Industrial, Center of the Base is open for work Holding through the Vise, Hardened V Grooved Jaws holds round shaped objects both Vertically and Horizontally, Precision Machined on the Base, Side Groove for Mounting to Machine Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.