Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Standard Duty Combination Bench Vise with Swivel Base

  • Mfr # 11106

  • Zoro # G2838066


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
8 3/8 in
Overall Length
16 5/8 in
Throat Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11106
Zoro #
G2838066
UPC #
019907111061
Country of Origin
China

Dimensions

Jaw Width
6"
Overall Height
8 3/8 in
Overall Length
16 5/8 in
Throat Depth
3 in
Jaw Width Range
5-1/8 in to 7 in
Throat Depth - Vises
3 in
Overall Width
8 in
Mounting Hole Dia.
1/2 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
6 in
Mounting Hole Diameter
7/16 in
Jaw Face Width
6 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Large Anvil Work Surface
Number of Lock Down Bolts
2
Deep Throat
No
Jaw Face
Serrated
Product Grouping - Vises
Bench Vises
Body Casting
60,000 psi
Reversible
No
Duty Rating - Vises
Light Duty
Swivel Angle
360 Degrees
Material
Steel
Quick-Acting
No
Item - Vises
Combination Vise
Base Type - Vises
Swivel
Jaw Face - Vises
Serrated
Pipe Jaw Included
No
Number of Mounting Points
4
Max. Opening Range
5-1/8 in to 7 in
Max. Opening
6"
Swivel Angle - Vises
360 Degrees
Jaw Type
Replaceable
High Visibility
No
Max. Opening - Vises
6 in
Material -Vises
Steel
Body Casting Tensile Strength
60,000 psi
Jaw Material
Steel
High-Visibility
No
Body Material
Cast Iron
Jaw Face Type
Serrated
Base Swivel Angle
120 Degrees
Includes Pipe Jaw
No
Jaw Pad Material
Hardened Steel
Body Tensile Strength
30,000 psi
Jaw Attachment Type
Replaceable
Vise Type
Bench Vise
Spindle Type
Enclosed
Base Material
Iron
Base Tensile Strength
30,000 psi
Material Process
Cast
Number of Mounting Holes
4
Includes Rotating Head
No
Jaw Opening - Maximum
5 in

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 6 in, Jaw Opening - Maximum 5 in, Throat Depth 3 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw No, Pipe Diameter - Maximum Not Applicable, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 120 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel, Body Material Cast Iron, Features Large Anvil Work Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.