Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

648HD, Workshop Vise, 8 in. Jaw Width, 8 in. Jaw, 4-1/2 in.

  • Mfr # 28816

  • Zoro # G511512952


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Width
11.8
Jaw Width (In.)
8
Height
11.4
Length
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28816
Zoro #
G511512952
UPC #
-
Country of Origin
China

Dimensions

Width
11.8
Jaw Width (In.)
8
Height
11.4
Length
22
Throat Depth (In.)
4-1/2

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4
Opening Capacity Max (In.)
8-1/2

Description

Wilton 648HD, Workshop Vise, 8 Jaw Width, 8-1/2 Jaw Opening, 4-1/2 Throat Depth -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.