Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wilton 6.5 in. Mechanics Vise Reversible Jaw with Swivel Base 825-28822

6.5 in. Mechanics Vise Reversible Jaw with Swivel Base (Discontinued)

  • Mfr # 825-28822
  • Zoro # G209916055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-28822
Zoro #
G209916055
UPC #
731325749625
Country of Origin
China

Dimensions

Jaw Width
6-1/2 in
Throat Depth (In.)
4 in
Height
10.6 in
Length
19.3 in
Width
10.6 in

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.