676U, Utility Vise, 6-1/2 in. Jaw Width, 6 in. Jaw, 4 in.

  • Mfr # 28820

  • Zoro # G811579518


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Number of Mounting Points
4
Height
10.2
Length
18.1
Jaw Width (In.)
6-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28820
Zoro #
G811579518
UPC #
-
Country of Origin
China

Dimensions

Height
10.2
Length
18.1
Jaw Width (In.)
6-1/2
Throat Depth (In.)
4
Width
9.4

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4
Opening Capacity Max (In.)
6

Description

Wilton 676U, Utility Vise, 6-1/2 Jaw Width, 4 Jaw Opening, 4 Throat Depth -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.